Bussmann (Eaton) RES-60 RES Class H 60A 600V Non Current Limiting Renewable Fuse | Graybar Store
Bussmann (Eaton) - RES Class H 60A 600V Non Current Limiting Renewable Fuse - RES-60
+ / - Hover over image to Zoom
Other Views

    RES Class H 60A 600V Non Current Limiting Renewable Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: RES-60
    SKU: 88053001
    $72.67
    Checking Pricing
         
    Amps:60A
    Voltage Rating:600 V AC
    Interrupt Rating:10 (RMS Symmetrical) kA
    Element:Single
    Additional Features:Sized at the Amp Rating of Non-Inductive Circuits And 300% for Motor Circuits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # RES-60
    • Additional Features Sized at the Amp Rating of Non-Inductive Circuits And 300% for Motor Circuits
    • Amps 60A
    • Fuse Dimension 1.06 Dia x 5.5 L in
    • Fuse Type Class H Size Fuse
    Product Overview:
    Eaton® Bussmann Series R Fuse Block, Single, Fuse Dimension: 1.06 Dia x 5.5 L in, Class H Size Fuse, Amps: 60 A, Voltage Rating: 600 V AC