Bussmann (Eaton) R60030-3PR R600 Series Class R 30A 600V 3 Pole fuse block with screw terminal with pressure plate. | Graybar Store
Bussmann (Eaton) - R600 Series Class R 30A 600V 3 Pole fuse block with screw terminal with pressure plate. - R60030-3PR
+ / - Hover over image to Zoom
Other Views

    R600 Series Class R 30A 600V 3 Pole fuse block with screw terminal with pressure plate.

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: R60030-3PR
    SKU: 88049371
    $72.68
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600 V
    Pole:3-Pole
    Use With:Class R (LPS-RK, FRS-R and KTS-R) Fuses
    Standard:CE; CSA Certified, Class 6225-01, File 47235; UL Listed 4248, Guide IZLT, File E14853
    Connection:Pressure Plate
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # R60030-3PR
    • Amps 30A
    • Fuse Type R
    • Pole 3-Pole
    • Material Thermoplastic
    • Use With Class R (LPS-RK, FRS-R and KTS-R) Fuses
    Product Overview:
    Eaton® Bussmann Series R Fuse Block, Amps: 30 A, Voltage Rating: 600 V, R, CE; CSA Certified, Class 6225 01, File 47235; UL Listed 4248, Guide IZLT, File E14853, Pole: 3