Bussmann (Eaton) R25030-3PR R250 Series Class R 30A 250V 3 Pole Fuse Block With Pressure Plate | Graybar Store
Bussmann (Eaton) - R250 Series Class R 30A 250V 3 Pole Fuse Block With Pressure Plate - R25030-3PR
+ / - Hover over image to Zoom
Other Views

    R250 Series Class R 30A 250V 3 Pole Fuse Block With Pressure Plate

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: R25030-3PR
    SKU: 88049356
    $35.90
    Checking Pricing
         
    Voltage Rating:250 V
    Use With:Class R Fuses
    Standard:CE; CSA Certified, Class 6225-01, File 47235; UL Listed 4248, Guide IZLT, File E14853
    Pole:3-Pole
    Connection:Screw with Pressure Plate
    Amps:30A
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # R25030-3PR
    • Application 250Vac/dc or Less Control Systems; 250Vac/dc or Less Industrial Control; 250Vac/dc or Less Industrial Control Circuits
    • Amps 30A
    • Fuse Type R
    • Pole 3-Pole
    • Material Thermoplastic
    • Use With Class R Fuses
    • Voltage Rating 250 V
    • Connection Screw with Pressure Plate
    • Standard CE; CSA Certified, Class 6225-01, File 47235; UL Listed 4248, Guide IZLT, File E14853
    • SKU Spec Sheet
      R25030-3PR Specification Sheet
      R25030-3PR Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Bussmann Series R Fuse Block, Amps: 30 A, Voltage Rating: 250 V, R, CE; CSA Certified, Class 6225 01, File 47235; UL Listed 4248, Guide IZLT, File E14853, Pole: 3