Bussmann (Eaton) RM60030-3CR RM Series Class R 30A 600V 3 Pole Modular Knifeblade Fuse Block | Graybar Store
Bussmann (Eaton) - RM Series Class R 30A 600V 3 Pole Modular Knifeblade Fuse Block - RM60030-3CR
+ / - Hover over image to Zoom
Other Views

    RM Series Class R 30A 600V 3 Pole Modular Knifeblade Fuse Block

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: RM60030-3CR
    SKU: 25693035
    $60.80
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600 V
    Pole:3-Pole
    Additional Features:Modular Single-Pole Blocks Snap Together For Tool-Less Assembly of Multiple Poles at Point of Use
    Use With:Class R Fuses
    Standard:CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL E58836 - JDVS; UL Listed; UL Listed E14853 - IZLT
    Material:Thermoplastic (Base); Tin-Plated Aluminum (Terminals)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # RM60030-3CR
    • Mounting Style DIN Rail; Panel
    • Additional Features Modular Single-Pole Blocks Snap Together For Tool-Less Assembly of Multiple Poles at Point of Use
    • Amps 30A
    • Fuse Type R
    • Pole 3-Pole
    • Material Thermoplastic (Base); Tin-Plated Aluminum (Terminals)
    • Use With Class R Fuses
    • Voltage Rating 600 V
    • Standard CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL E58836 - JDVS; UL Listed; UL Listed E14853 - IZLT
    • SKU Spec Sheet
      RM60030-3CR Specification Sheet
      RM60030-3CR Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Bussmann Series R Fuse Block, Amps: 30 A, Voltage Rating: 600 V, R, CSA Certified, Class 6225 01, File 47235; RoHS Compliant; UL E58836 JDVS; UL Listed; UL Listed E14853 IZLT, Pole: 3