Bussmann (Eaton) RD200-3 UL 98 Non Fused Disconnect Switch, 200A, 3 Pole, SCCR 200kA | Graybar Store
Bussmann (Eaton) - UL 98 Non Fused Disconnect Switch, 200A, 3 Pole, SCCR 200kA - RD200-3
+ / - Hover over image to Zoom
Other Views

    UL 98 Non Fused Disconnect Switch, 200A, 3 Pole, SCCR 200kA

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: RD200-3
    SKU: 25527287
    $489.69
    Checking Pricing
         
    Amps:200A
    Voltage (Volts):250 V AC; 600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # RD200-3
    • Voltage (Volts) 250 V AC; 600 V AC
    • Amps 200A
    Product Overview:
    Eaton® Bussmann Series R Fuse Block, Amps: 200 A, Accessory Type: Non Fused Rotary Disconnect Switch, Voltage (Volts): 250 V AC; 600 V AC