Bussmann (Eaton) RD60-3 UL 98 Non Fused Disconnect Switch, Compact 60A, 3 Pole, SCCR 100kA | Graybar Store
Bussmann (Eaton) - UL 98 Non Fused Disconnect Switch, Compact 60A, 3 Pole, SCCR 100kA - RD60-3
+ / - Hover over image to Zoom
Other Views

    UL 98 Non Fused Disconnect Switch, Compact 60A, 3 Pole, SCCR 100kA

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: RD60-3
    SKU: 25527284
    $106.73
    Checking Pricing
         
    Amps:60A
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # RD60-3
    • Voltage (Volts) 600 V AC
    • Amps 60A
    Product Overview:
    Eaton® Bussmann Series R Fuse Block, Amps: 60 A, Accessory Type: Non Fused Rotary Disconnect Switch, Voltage (Volts): 600 V AC