Milwaukee Tool 48-32-1500 Quik-Lok 38-Piece Drilling and Driving Bit Set | Graybar Store
Milwaukee Tool - Quik-Lok 38-Piece Drilling and Driving Bit Set - 48-32-1500
+ / - Hover over image to Zoom
Other Views

    Quik-Lok 38-Piece Drilling and Driving Bit Set

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-1500
    SKU: 25083826
    $42.51
    Checking Pricing
         
    No. of Pieces:38
    Chuck Size:3/8 and 1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-1500
    • Chuck Size 3/8 and 1/2 in.
    • No. of Pieces 38
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    38-piece Quik-Lok hex shank drilling and driving bit set
    • Versatile and durable 38-piece quik-lok bit system
    • Quik-lok all-hex chuck provides fast and easy accessory changes and fits all 3/8- and 1/2-inch drill chucks
    • Screwdriver bits made from premium quality S2 steel for high torque applications
    • Titanium drill bits for long life and superior performance
    • Limited lifetime manufacturer's warranty