Square D (Schneider Electric) QO250GFI QUIK-GARD® QO Plug-On 50A 120/240V 2-Pole Common Trip Miniature Circuit Breaker With GFI | Graybar Store
Square D (Schneider Electric) - QUIK-GARD® QO Plug-On 50A 120/240V 2-Pole Common Trip Miniature Circuit Breaker With GFI - QO250GFI
+ / - Hover over image to Zoom
Other Views

    QUIK-GARD® QO Plug-On 50A 120/240V 2-Pole Common Trip Miniature Circuit Breaker With GFI

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO250GFI
    SKU: 88242836
    $224.42
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:2-Pole
    Amps:50A
    Interrupting Rating:10kA
    Additional Features:GFI Protection
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO250GFI
    • Voltage (Volts) 120/240V
    • Additional Features GFI Protection
    • Amps 50A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 2-Pole
    Product Overview:
    QUIK-GARD® QO plug-on 50A 120/240V 2-pole common trip miniature circuit breaker with GFI. Interrupting rating 10kA.
    QWIK-GARD® circuit breakers provide overload and short circuit protection, combined with Class A ground fault protection. Class A denotes a ground fault circuit interrupter that will trip when a fault current to ground is 6 mA or more, for people protection. Do not connect to more than 250 ft. of load conductor for the total one-way run to prevent nuisance tripping.