Broan-NuTone QT300 QuieTTest Ventilator 300 CFM 4.5 SONES | Graybar Store
Broan-NuTone - QuieTTest Ventilator 300 CFM 4.5 SONES - QT300
+ / - Hover over image to Zoom
Other Views

    QuieTTest Ventilator 300 CFM 4.5 SONES

    Manufacturer: Broan-NuTone
    Manufacturer #: QT300
    SKU: 88190569
    $252.68
    Checking Pricing
         
    CFM:300 CFM
    Sones:4.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # QT300
    • CFM 300 CFM
    • Sones 4.5
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    QuieTTest twin blower ventilator with 300 CFM, 4.5 Sones and 3-1/4 x 10 in. duct.