Broan-NuTone QTXEN110 NuTone® Bath Fan, QT Series, 6 in. Duct, 110 CFM, 0.7 Sones | Graybar Store
Broan-NuTone - NuTone® Bath Fan, QT Series, 6 in. Duct, 110 CFM, 0.7 Sones - QTXEN110
+ / - Hover over image to Zoom
Other Views

    NuTone® Bath Fan, QT Series, 6 in. Duct, 110 CFM, 0.7 Sones

    Manufacturer: Broan-NuTone
    Manufacturer #: QTXEN110
    SKU: 22122964
    $175.03
    Checking Pricing
         
    Grill Size:12-7/8 L x 13-5/8 W in.
    Housing Dimensions:10-1/2 L x 11-3/8 W x 7-5/8 H in.
    Additional Features:Ventilation Products Offer The Rare Combination of Power and Extremely Quiet Operation. Offered with a Variety of
    Duct Size:6 in.
    CFM:110 CFM
    Sones:0.7
    Package Quantity:1 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # QTXEN110
    • Additional Features Ventilation Products Offer The Rare Combination of Power and Extremely Quiet Operation. Offered with a Variety of
    • CFM 110 CFM
    • Duct Size 6 in.
    • Grill Size 12-7/8 L x 13-5/8 W in.
    • Housing Dimensions 10-1/2 L x 11-3/8 W x 7-5/8 H in.
    • Package Quantity 1 per Pack
    • Sones 0.7
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QT series Quiet Bath Fan, CFM: 110, Housing Dimensions: 11-3/8 W x 10-1/2 L x 7-5/8 H in, Sones: 0.7, Grill Size: 13-5/8 W x 12-7/8 L in