Broan-NuTone QTX110HL Broan QTX Series Heater/Fan/Light, 6 in. Duct, 110 CFM, 0.9 Sones, Standard A19 Base | Graybar Store
Broan-NuTone - Broan QTX Series Heater/Fan/Light, 6 in. Duct, 110 CFM, 0.9 Sones, Standard A19 Base - QTX110HL
+ / - Hover over image to Zoom
Other Views

    Broan QTX Series Heater/Fan/Light, 6 in. Duct, 110 CFM, 0.9 Sones, Standard A19 Base

    Manufacturer: Broan-NuTone
    Manufacturer #: QTX110HL
    SKU: 22122950
    $446.50
    Checking Pricing
         
    Grill Size:13 L x 13-3/4 W in.
    Housing Dimensions:10-1/2 L x 11-3/8 W x 7-5/8 H in.
    Additional Features:Blower has Permanently Lubricated Motor; Dynamically Balanced Centrifugal Blower Wheel for Quiet Efficient Performance; Low
    Duct Size:6 in.
    CFM:110 CFM
    Sones:0.9
    Package Quantity:1 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # QTX110HL
    • Additional Features Blower has Permanently Lubricated Motor; Dynamically Balanced Centrifugal Blower Wheel for Quiet Efficient Performance; Low
    • CFM 110 CFM
    • Duct Size 6 in.
    • Finish White Polymer (Grill)
    • Grill Size 13 L x 13-3/4 W in.
    • Housing Dimensions 10-1/2 L x 11-3/8 W x 7-5/8 H in.
    • Package Quantity 1 per Pack
    • Sones 0.9
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QT series Quiet Bath Fan, CFM: 110, Housing Dimensions: 11-3/8 W x 10-1/2 L x 7-5/8 H in, Finish: White Polymer (Grill), Sones: 0.9, Grill Size: 13-3/4 W x 13 L in