Leviton C1255-H48 QuickPort®: Flat Composite Patch Panel, 48-Port | Graybar Store
Leviton - QuickPort®: Flat Composite Patch Panel, 48-Port - C1255-H48
+ / - Hover over image to Zoom
Other Views

    QuickPort®: Flat Composite Patch Panel, 48-Port

    Manufacturer: Leviton
    Manufacturer #: C1255-H48
    SKU: 25249304
    $139.91
    Checking Pricing
         
    Panel Type:Unloaded
    Rack Units:2
    No. of Ports:48
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # C1255-H48
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    48-port flat composite customizable patch panel.
    • Aesthetic design and customizable face make panel ideal for today's most advanced networks
    • Panel face can be customized to feature any design, color or logo
    • Made from advanced high-tech polymer
    • Includes two integrated patch cord managers that attach directly to the face of the panel