Leviton C1686-U48 QuickPort®: Category 6 Flat Composite 110-Style Patch Panel | Graybar Store
Leviton - QuickPort®: Category 6 Flat Composite 110-Style Patch Panel - C1686-U48
+ / - Hover over image to Zoom
Other Views

    QuickPort®: Category 6 Flat Composite 110-Style Patch Panel

    Manufacturer: Leviton
    Manufacturer #: C1686-U48
    SKU: 25249306
    $632.17
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:2
    No. of Ports:48
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # C1686-U48
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6
    • Termination Style 110 Punchdown
    • No. of Ports 48
    Product Overview:
    Cat 6 24-port patch panel with front and rear cable managers, 2RU.
    • Aesthetic design and customizable face make panel ideal for today's most advanced networks
    • Panel face can be customized to feature any design, color or logo
    • Made from advanced high-tech polymer
    • Includes two integrated patch cord managers that attach directly to the face of the panel