Leviton 42080-4WS QuickPort® Wallplates With ID Windows, 1-Gang, 4-Port, White | Graybar Store
Leviton - QuickPort® Wallplates With ID Windows, 1-Gang, 4-Port, White - 42080-4WS
+ / - Hover over image to Zoom
Other Views

    QuickPort® Wallplates With ID Windows, 1-Gang, 4-Port, White

    Manufacturer: Leviton
    Manufacturer #: 42080-4WS
    SKU: 97252831
    $2.05
    Checking Pricing
         
    Style:1 Gang Wallplate
    No. of Ports:4
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 42080-4WS
    • Color White
    • Style 1 Gang Wallplate
    • Mounting Style Wall Mount
    • Type Wallplate
    • No. of Ports 4
    • Made Of ABS Plastic rated UL 94V-0
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuickPort® white 1-gang wallplates with ID windows, 4-port.
    • QuickPort® Wallplate with ID window
    • 1-gang, 4 port
    • High quality ABS plastic or nylon, which provides superior resistance to impacts, chemicals, and solvents as compared
    • cULus Listed, fire-retardant material rated UL 94V-0