Leviton 42080-1IP QuickPort® Wallplates With ID Windows, 2-Gang, 1-Port, Ivory | Graybar Store
Leviton - QuickPort® Wallplates With ID Windows, 2-Gang, 1-Port, Ivory - 42080-1IP
+ / - Hover over image to Zoom
Other Views

    QuickPort® Wallplates With ID Windows, 2-Gang, 1-Port, Ivory

    Manufacturer: Leviton
    Manufacturer #: 42080-1IP
    SKU: 97212598
    $4.68
    Checking Pricing
         
    Style:2 Gang Wallplate
    No. of Ports:1
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 42080-1IP
    • Color Ivory
    • Style 2 Gang Wallplate
    • Mounting Style Wall Mount
    • Type Wallplate
    • No. of Ports 1
    • Made Of ABS Plastic rated UL 94V-0
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuickPort® ivory 2-gang wallplates with ID windows, 1-port.
    • QuickPort® Wallplate with ID window
    • 2-gang, 1 port
    • High quality ABS plastic or nylon, which provides superior resistance to impacts, chemicals, and solvents as compared
    • cULus Listed, fire-retardant material rated UL 94V-0