Leviton 42080-1GS QuickPort® Wallplates With ID Windows, 1-Gang, 1-Port, Grey | Graybar Store
Leviton - QuickPort® Wallplates With ID Windows, 1-Gang, 1-Port, Grey - 42080-1GS
+ / - Hover over image to Zoom
Other Views

    QuickPort® Wallplates With ID Windows, 1-Gang, 1-Port, Grey

    Manufacturer: Leviton
    Manufacturer #: 42080-1GS
    SKU: 97252795
    $2.05
    Checking Pricing
         
    Style:1 Gang Wallplate
    No. of Ports:1
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 42080-1GS
    • Color Grey
    • Style 1 Gang Wallplate
    • Mounting Style Wall Mount
    • Termination Style Wall
    • Type Wallplate
    • No. of Ports 1
    • Made Of ABS Plastic rated UL 94V-0
    • Country of Origin US - USA
    Product Overview:
    QuickPort® grey 1-gang wallplates with ID windows, 1-port.
    • QuickPort® Wallplate with ID window
    • 1-gang, 1 port
    • High quality ABS plastic or nylon, which provides superior resistance to impacts, chemicals, and solvents as compared
    • cULus Listed, fire-retardant material rated UL 94V-0