Leviton 41108-RW8 QuickPort® Voice Grade Jack Module | Graybar Store
Leviton - QuickPort® Voice Grade Jack Module - 41108-RW8
+ / - Hover over image to Zoom
Other Views

    QuickPort® Voice Grade Jack Module

    Manufacturer: Leviton
    Manufacturer #: 41108-RW8
    SKU: 94009960
    $3.97
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41108-RW8
    • Color White
    • Category Voice
    • Termination Style 110 Punchdown
    • Wiring Configuration USOC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuickPort® Cat 3white voice grade jack module.
    • Use with RJ-45 plugs
    • Jack wiring 8 Position, 8 Conductor