Leviton 41108-RT8 QuickPort® Voice Grade Connector | Graybar Store
Leviton - QuickPort® Voice Grade Connector - 41108-RT8
+ / - Hover over image to Zoom
Other Views

    QuickPort® Voice Grade Connector

    Manufacturer: Leviton
    Manufacturer #: 41108-RT8
    SKU: 25058724
    $5.99
    Checking Pricing
         
    Color:Light Almond
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41108-RT8
    • Color Light Almond
    • Category Voice
    • Termination Style 110 Punchdown
    • Wiring Configuration USOC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuickPort® light almond voice grade connector.
    • Use with RJ-45 plugs
    • Material high-impact, flame retardant, thermoplastic
    • Jack wiring 8 position, 8 conductor