Leviton 41106-RG6 QuickPort® USOC Connector, Grey | Graybar Store
Leviton - QuickPort® USOC Connector, Grey - 41106-RG6
+ / - Hover over image to Zoom
Other Views

    QuickPort® USOC Connector, Grey

    Manufacturer: Leviton
    Manufacturer #: 41106-RG6
    SKU: 94009989
    $3.97
    Checking Pricing
         
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41106-RG6
    • Color Grey
    • Category Voice
    • Termination Style 110 Punchdown
    • Wiring Configuration USOC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuickPort® grey USOC connector.
    • Use with RJ-11 plugs
    • Material high-impact, flame retardant, thermoplastic
    • Jack wiring 6 position, 6 conductor