Leviton 41106-RT6 QuickPort® USOC Connector, Light Almond | Graybar Store
Leviton - QuickPort® USOC Connector, Light Almond - 41106-RT6
+ / - Hover over image to Zoom
Other Views

    QuickPort® USOC Connector, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 41106-RT6
    SKU: 25058725
    $3.97
    Checking Pricing
         
    Color:Light Almond
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41106-RT6
    • Color Light Almond
    • Category Voice Grade
    • Termination Style 110 Punchdown
    • Flammability Rating UL-rated 94V-0
    • Wiring Configuration USOC
    • Country of Origin US - USA
    Product Overview:
    QuickPort® light almond USOC connector.
    • Use with RJ-11 plugs
    • Material high-impact, flame retardant, thermoplastic
    • Jack wiring 6 position, 6 conductor