Leviton 4S089-4WP QuickPort® Surface Mount Box For Shielded Connectors, 4 Port, White | Graybar Store
Leviton - QuickPort® Surface Mount Box For Shielded Connectors, 4 Port, White - 4S089-4WP
+ / - Hover over image to Zoom
Other Views

    QuickPort® Surface Mount Box For Shielded Connectors, 4 Port, White

    Manufacturer: Leviton
    Manufacturer #: 4S089-4WP
    SKU: 25225149
    $6.27
    Checking Pricing
         
    No. of Ports:4
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4S089-4WP
    • Color White
    • No. of Ports 4
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    White QuickPort® 4-port surface mount box designed for shielded connectors.
    • Specially designed for use with Leviton shielded connectors
    • Compatible with all QuickPort® connectors
    • All ports are on one side
    • Knockouts in cover compatible with most major raceway brands
    • Includes mounting screws and adhesive mounting tape