Leviton 41089-6WP QuickPort® Surface Mount Box, 6-Port, White | Graybar Store
Leviton - QuickPort® Surface Mount Box, 6-Port, White - 41089-6WP
+ / - Hover over image to Zoom
Other Views

    QuickPort® Surface Mount Box, 6-Port, White

    Manufacturer: Leviton
    Manufacturer #: 41089-6WP
    SKU: 98317011
    $8.02
    Checking Pricing
         
    No. of Ports:6
    Color:White
    Dimensions:6.38 W x 1.08 H x 3.22 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41089-6WP
    • Color White
    • Dimensions 6.38 W x 1.08 H x 3.22 D in.
    • Mounting Style Surface Mount
    • Type Box
    • No. of Ports 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QuickPort® white 6-port surface mount housing.
    • Easily field configured with QuickPort® connectors (sold separately) and contains knockouts to accommodate raceway and cable entry
    • Includes mounting screws and adhesive mounting tape
    • White, 6-port