Leviton 41089-6GP QuickPort® Surface Mount Box | Graybar Store
Leviton - QuickPort® Surface Mount Box - 41089-6GP
+ / - Hover over image to Zoom
Other Views

    QuickPort® Surface Mount Box

    Manufacturer: Leviton
    Manufacturer #: 41089-6GP
    SKU: 98317009
    $12.08
    Checking Pricing
         
    No. of Ports:6
    Color:Grey
    Dimensions:6.38 W x 1.08 H x 3.22 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41089-6GP
    • Color Grey
    • Dimensions 6.38 W x 1.08 H x 3.22 D in.
    • Mounting Style Surface Mount
    • Type Box
    • No. of Ports 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QuickPort® grey 6-port surface mount housing.
    • Easily field configured with QuickPort® connectors (sold separately) and contains knockouts to accommodate raceway and cable entry
    • Includes mounting screws and adhesive mounting tape
    • Grey, 6-port