Leviton 41089-2WP QuickPort® Surface Mount Box, 2-Port, White | Graybar Store
Leviton - QuickPort® Surface Mount Box, 2-Port, White - 41089-2WP
+ / - Hover over image to Zoom
Other Views

    QuickPort® Surface Mount Box, 2-Port, White

    Manufacturer: Leviton
    Manufacturer #: 41089-2WP
    SKU: 94056875
    $2.57
    Checking Pricing
         
    No. of Ports:2
    Color:White
    Dimensions:2.52 W x 1.10 H x 2.22 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41089-2WP
    • Color White
    • Dimensions 2.52 W x 1.10 H x 2.22 D in.
    • Mounting Style Surface Mount
    • Type Box
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QuickPort® white 2-port surface mount housing.
    • Easily field configured with QuickPort® connectors (sold separately) and contains knockouts to accommodate raceway and cable entry
    • Includes mounting screws and adhesive mounting tape
    • White, 2-port