Leviton 41089-1IP QuickPort® Surface Mount Box, 1-Port, Ivory | Graybar Store
Leviton - QuickPort® Surface Mount Box, 1-Port, Ivory - 41089-1IP
+ / - Hover over image to Zoom
Other Views

    QuickPort® Surface Mount Box, 1-Port, Ivory

    Manufacturer: Leviton
    Manufacturer #: 41089-1IP
    SKU: 22104100
    $2.41
    Checking Pricing
         
    No. of Ports:1
    Color:Ivory
    Dimensions:1.42 W x 1.1 H x 2.22 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41089-1IP
    • Color Ivory
    • Dimensions 1.42 W x 1.1 H x 2.22 D in.
    • Mounting Style Surface Mount
    • Type Box
    • No. of Ports 1
    • Country of Origin MX - Mexico
    Product Overview:
    QuickPort® ivory 1-port surface mount housing.
    • Easily field configured with QuickPort® connectors (sold separately) and contains knockouts to accommodate raceway and cable entry
    • Includes mounting screws and adhesive mounting tape
    • Ivory, 1-port