Leviton 41089-12I QuickPort® Surface Mount Box, 12-Port, Ivory | Graybar Store
Leviton - QuickPort® Surface Mount Box, 12-Port, Ivory - 41089-12I
+ / - Hover over image to Zoom
Other Views

    QuickPort® Surface Mount Box, 12-Port, Ivory

    Manufacturer: Leviton
    Manufacturer #: 41089-12I
    SKU: 97252756
    $14.28
    Checking Pricing
         
    No. of Ports:12
    Color:Ivory
    Dimensions:4.77 W x 1.05 H x 3.21 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41089-12I
    • Color Ivory
    • Dimensions 4.77 W x 1.05 H x 3.21 D in.
    • Mounting Style Surface Mount
    • Type Box
    • No. of Ports 12
    • Country of Origin MX - Mexico
    Product Overview:
    QuickPort® ivory 12-port surface mount housing.
    • Easily field configured with QuickPort® connectors (sold separately) and contains knockouts to accommodate raceway and cable entry
    • Includes mounting screws and adhesive mounting tape
    • Ivory, 12-port