Leviton 41080-1EP QuickPort® Standard Plastic Wallplate, 1-Gang, 1-Port, Black | Graybar Store
Leviton - QuickPort® Standard Plastic Wallplate, 1-Gang, 1-Port, Black - 41080-1EP
+ / - Hover over image to Zoom
Other Views

    QuickPort® Standard Plastic Wallplate, 1-Gang, 1-Port, Black

    Manufacturer: Leviton
    Manufacturer #: 41080-1EP
    SKU: 95006043
    $1.91
    Checking Pricing
         
    No. of Ports:1
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41080-1EP
    • Color Black
    • No. of Ports 1
    • Made Of High-Impact Plastic, Rated UL 94 V-0
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuickPort® black 1-gang 1-port front loading wallplate.
    • Single-gang QuickPort® Wallplate
    • High-Impact Plastic
    • Black, 1 port