Leviton 41080-2BP QuickPort® Standard Plastic Wallplate, 1-Gang, 2-Port, Brown | Graybar Store
Leviton - QuickPort® Standard Plastic Wallplate, 1-Gang, 2-Port, Brown - 41080-2BP
+ / - Hover over image to Zoom
Other Views

    QuickPort® Standard Plastic Wallplate, 1-Gang, 2-Port, Brown

    Manufacturer: Leviton
    Manufacturer #: 41080-2BP
    SKU: 95006039
    $1.91
    Checking Pricing
         
    No. of Ports:2
    Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41080-2BP
    • Color Brown
    • No. of Ports 2
    • Made Of High-Impact Plastic, Rated UL 94 V-0
    • Country of Origin US - USA
    Product Overview:
    QuickPort® brown 1-gang 2-port front loading wallplate.
    • Single-gang QuickPort® Wallplate
    • High-Impact Plastic
    • Brown, 2 port