Leviton 41080-3WP QuickPort® Standard Plastic Wallplate, 1-Gang, 3-Port, White | Graybar Store
Leviton - QuickPort® Standard Plastic Wallplate, 1-Gang, 3-Port, White - 41080-3WP
+ / - Hover over image to Zoom
Other Views

    QuickPort® Standard Plastic Wallplate, 1-Gang, 3-Port, White

    Manufacturer: Leviton
    Manufacturer #: 41080-3WP
    SKU: 92121661
    $1.97
    Checking Pricing
         
    No. of Ports:3
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41080-3WP
    • Color White
    • No. of Ports 3
    • Made Of High-Impact Plastic, Rated UL 94 V-0
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuickPort® white 1-gang 3-port front loading wallplate.
    • Single-gang QuickPort® Wallplate
    • High-Impact Plastic
    • White, 3 port