Leviton 4108W-SP QuickPort® Stainless Steel Wall-Phone Wallplate | Graybar Store
Leviton - QuickPort® Stainless Steel Wall-Phone Wallplate - 4108W-SP
+ / - Hover over image to Zoom
Other Views

    QuickPort® Stainless Steel Wall-Phone Wallplate

    Manufacturer: Leviton
    Manufacturer #: 4108W-SP
    SKU: 25034386
    $10.73
    Checking Pricing
         
    Style:Flush
    No. of Ports:1
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4108W-SP
    • Style Flush
    • No. of Ports 1
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    QuickPort® stainless steel 1-port empty flushed telephone wallplate.
    • Single-gang QuickPort® Wallplate
    • Stainless steel
    • Flush, 1-port