Leviton 43081-2L8 QuickPort® Stainless Steel Angeled Wallplates With ID Windows | Graybar Store
Leviton - QuickPort® Stainless Steel Angeled Wallplates With ID Windows - 43081-2L8
+ / - Hover over image to Zoom
Other Views

    QuickPort® Stainless Steel Angeled Wallplates With ID Windows

    Manufacturer: Leviton
    Manufacturer #: 43081-2L8
    SKU: 25279172
    $17.58
    Checking Pricing
         
    Style:2 Gang Wallplate
    No. of Ports:8
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 43081-2L8
    • Style 2 Gang Wallplate
    • No. of Ports 8
    Product Overview:
    QuickPort® stainless steel angeled white 2-gang wallplates with ID windows, 8-port.
    • QuickPort® Stainless Steel Angeled Wallplate with ID window
    • Recessed ports protect jacks and patch cord plugs
    • Stainless Steel for enhanced durability