Leviton 43081-1L4 QuickPort® Stainless Steel Angeled Wallplates With ID Windows | Graybar Store
Leviton - QuickPort® Stainless Steel Angeled Wallplates With ID Windows - 43081-1L4
+ / - Hover over image to Zoom
Other Views

    QuickPort® Stainless Steel Angeled Wallplates With ID Windows

    Manufacturer: Leviton
    Manufacturer #: 43081-1L4
    SKU: 25279171
    $7.10
    Checking Pricing
         
    Style:1 Gang Wallplate
    No. of Ports:4
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 43081-1L4
    • Style 1 Gang Wallplate
    • No. of Ports 4
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    QuickPort® stainless steel angeled white 1-gang wallplates with ID windows, 4-port.
    • QuickPort® Stainless Steel Angeled Wallplate with ID window
    • Recessed ports protect jacks and patch cord plugs
    • Stainless Steel for enhanced durability