Leviton 6S180-SH6 QuickPort® Shielded Connector | Graybar Store
Leviton - QuickPort® Shielded Connector - 6S180-SH6
+ / - Hover over image to Zoom
Other Views

    QuickPort® Shielded Connector

    Manufacturer: Leviton
    Manufacturer #: 6S180-SH6
    SKU: 25088019
    $17.30
    Checking Pricing
         
    Adapter Type:Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6S180-SH6
    • Category Cat 6
    • Termination Style 110 Punchdown
    • Adapter Type Shielded
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    QuickPort® Cat 6 shielded connector.
    • Shielded provides EMI/RFI protection and signal isolation
    • Connector features robust die-cast housing
    • Unique tool-free design requires no punch down tool