Leviton 40734-SVW QuickPort® S-Video module, 110 Termination, White | Graybar Store
Leviton - QuickPort® S-Video module, 110 Termination, White - 40734-SVW
+ / - Hover over image to Zoom
Other Views

    QuickPort® S-Video module, 110 Termination, White

    Manufacturer: Leviton
    Manufacturer #: 40734-SVW
    SKU: 99575342
    $11.97
    Checking Pricing
         
    Color:White
    Module:S-Video
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40734-SVW
    • Color White
    • Termination Style Push-On
    • Module S-Video
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White S-Video module with 110 termination.
    • Compatible with all QuickPort® wallplates, surface mount housing and panels
    • Snap-in design
    • cULus Listed