Leviton 40734-SVI QuickPort® S-Video module, 110 Termination, Ivory | Graybar Store
Leviton - QuickPort® S-Video module, 110 Termination, Ivory - 40734-SVI
+ / - Hover over image to Zoom
Other Views

    QuickPort® S-Video module, 110 Termination, Ivory

    Manufacturer: Leviton
    Manufacturer #: 40734-SVI
    SKU: 99575339
    $18.04
    Checking Pricing
         
    Color:Ivory
    Module:S-Video
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40734-SVI
    • Color Ivory
    • Termination Style Push-On
    • Module S-Video
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ivory S-Video module with 110 termination.
    • Compatible with all QuickPort® wallplates, surface mount housing and panels
    • Snap-in design
    • cULus Listed