Leviton 49255-R24 QuickPort® Recessed Patch Panel | Graybar Store
Leviton - QuickPort® Recessed Patch Panel - 49255-R24
+ / - Hover over image to Zoom
Other Views

    QuickPort® Recessed Patch Panel

    Manufacturer: Leviton
    Manufacturer #: 49255-R24
    SKU: 25110327
    $116.80
    Checking Pricing
         
    Panel Type:Unloaded
    Rack Units:1
    No. of Ports:24
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49255-R24
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 24
    Product Overview:
    QuickPort® 24-port recessed patch panel.
    • Mounts on a 19 inch equipment rack
    • Accepts all QuickPort® Connectors
    • Includes cable management bar