Leviton 40830-BIE QuickPort® RCA Connector, Gold-Plated, Feedthrough, Black Stripe, Ivory | Graybar Store
Leviton - QuickPort® RCA Connector, Gold-Plated, Feedthrough, Black Stripe, Ivory - 40830-BIE
+ / - Hover over image to Zoom
Other Views

    QuickPort® RCA Connector, Gold-Plated, Feedthrough, Black Stripe, Ivory

    Manufacturer: Leviton
    Manufacturer #: 40830-BIE
    SKU: 97251084
    $4.67
    Checking Pricing
         
    Color:Ivory
    Module:Black Stripe
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40830-BIE
    • Color Ivory
    • Connector Type RCA
    • Termination Style Push-On
    • Module Black Stripe
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Black stripe RCA feedthrough gold-plated connector with ivory housing.
    • Compatible with all QuickPort® wallplates, surface mount housing and panels
    • Snap-in design
    • High-Impact Fire-Retardant Plastic