Leviton 49255-L48 QuickPort® Patch Panel W/ Magnifying Lens Label Holder | Graybar Store
Leviton - QuickPort® Patch Panel W/ Magnifying Lens Label Holder - 49255-L48
+ / - Hover over image to Zoom
Other Views

    QuickPort® Patch Panel W/ Magnifying Lens Label Holder

    Manufacturer: Leviton
    Manufacturer #: 49255-L48
    SKU: 25242795
    $111.01
    Checking Pricing
         
    Panel Type:Unloaded
    Rack Units:2
    No. of Ports:48
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49255-L48
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuickPort® 48-port patch panel with magnifying lens.
    • Magnifying lens ensures visibility of port labels
    • Mounts on a 19 inch equipment rack
    • Accepts all QuickPort® Connectors
    • Includes write-on blocks and rear cable management bar