Leviton 49255-NCS QuickPort® Patch Panel | Graybar Store
Leviton - QuickPort® Patch Panel - 49255-NCS
+ / - Hover over image to Zoom
Other Views

    QuickPort® Patch Panel

    Manufacturer: Leviton
    Manufacturer #: 49255-NCS
    SKU: 25409183
    $172.45
    Checking Pricing
         
    Panel Type:Unloaded
    Rack Units:2
    No. of Ports:72
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49255-NCS
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 72
    • Rack Units 2
    • SAP Material Type ZSTD
    Product Overview:
    QuickPort® 72-port flat patch panel.
    • Mounts on a 19 inch equipment rack
    • Accepts all QuickPort® Connectors