Leviton 49255-Q48 QuickPort® Multimedia Patch Panel With Cable Tray, 48 Ports | Graybar Store
Leviton - QuickPort® Multimedia Patch Panel With Cable Tray, 48 Ports - 49255-Q48
+ / - Hover over image to Zoom
Other Views

    QuickPort® Multimedia Patch Panel With Cable Tray, 48 Ports

    Manufacturer: Leviton
    Manufacturer #: 49255-Q48
    SKU: 25422524
    $88.04
    Checking Pricing
         
    Panel Type:Unloaded
    No. of Ports:48
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49255-Q48
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 48
    • Rack Units 1
    • Mounting Rack Mount
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuickPort® 48-port multimedia field configurable patch panel with cable management bar, 1RU.
    • Mounts on a 19 inch equipment rack
    • Accepts all QuickPort® Connectors
    • Includes cable management bar