Leviton 49910-SW2 QuickPort® Modular Furniture Faceplate 2 Port, White | Graybar Store
Leviton - QuickPort® Modular Furniture Faceplate 2 Port, White - 49910-SW2
+ / - Hover over image to Zoom
Other Views

    QuickPort® Modular Furniture Faceplate 2 Port, White

    Manufacturer: Leviton
    Manufacturer #: 49910-SW2
    SKU: 22038379
    $3.39
    Checking Pricing
         
    Style:Standard Depth Furniture Faceplate
    No. of Ports:2
    Color:White
    Dimensions:3.15 W x 1.66 H x .045 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49910-SW2
    • Color White
    • Dimensions 3.15 W x 1.66 H x .045 D in.
    • Style Standard Depth Furniture Faceplate
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QuickPort® white 2-port modular furniture faceplate.
    • Simple snap-in installation and an attractive streamlined appearance
    • Accepts QuickPort® connectors
    • Standard Depth
    • White, 2-port