Leviton 49910-HE4 QuickPort® Modular Furniture Faceplate for Herman Miller, 4-Port, Black | Graybar Store
Leviton - QuickPort® Modular Furniture Faceplate for Herman Miller, 4-Port, Black - 49910-HE4
+ / - Hover over image to Zoom
Other Views

    QuickPort® Modular Furniture Faceplate for Herman Miller, 4-Port, Black

    Manufacturer: Leviton
    Manufacturer #: 49910-HE4
    SKU: 22038367
    $4.22
    Checking Pricing
         
    Style:Herman Miller Furniture Faceplate
    No. of Ports:4
    Color:Black
    Dimensions:3.65 W x 2.18 H x 0.45 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49910-HE4
    • Color Black
    • Dimensions 3.65 W x 2.18 H x 0.45 D in.
    • Style Herman Miller Furniture Faceplate
    • No. of Ports 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QuickPort® black 4-port modular furniture faceplate for Herman Miller with (1) blank insert.
    • Simple snap-in installation and an attractive streamlined appearance
    • Accepts QuickPort® connectors
    • For Herman Miller furniture
    • Black, 4-port
    • 1 QuickPort® blank included