Leviton 41091-6WN QuickPort® Midsize Single-Gang Wallplates, 6-Port, White | Graybar Store
Leviton - QuickPort® Midsize Single-Gang Wallplates, 6-Port, White - 41091-6WN
+ / - Hover over image to Zoom
Other Views

    QuickPort® Midsize Single-Gang Wallplates, 6-Port, White

    Manufacturer: Leviton
    Manufacturer #: 41091-6WN
    SKU: 22072973
    $2.37
    Checking Pricing
         
    No. of Ports:6
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41091-6WN
    • Color White
    • Type Wallplate
    • No. of Ports 6
    • Made Of High-Impact Plastic, Rated UL 94 V-2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuickPort® white 1-gang 6-port front loading wallplate.
    • Mid-Size Single-gang QuickPort® Wallplate
    • High-Impact Plastic