Leviton 41091-3IN QuickPort® Midsize Single-Gang Wallplates, 3-Port, Ivory | Graybar Store
Leviton - QuickPort® Midsize Single-Gang Wallplates, 3-Port, Ivory - 41091-3IN
+ / - Hover over image to Zoom
Other Views

    QuickPort® Midsize Single-Gang Wallplates, 3-Port, Ivory

    Manufacturer: Leviton
    Manufacturer #: 41091-3IN
    SKU: 22072963
    $3.57
    Checking Pricing
         
    No. of Ports:3
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41091-3IN
    • Color Ivory
    • Type Wallplate
    • No. of Ports 3
    • Made Of High-Impact Plastic, Rated UL 94 V-2
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    QuickPort® ivory 1-gang 3-port front loading wallplate.
    • Mid-Size Single-gang QuickPort® Wallplate
    • High-Impact Plastic