Leviton 49255-H48 QuickPort® High Density Field Configurable Patch Panels | Graybar Store
Leviton - QuickPort® High Density Field Configurable Patch Panels - 49255-H48
+ / - Hover over image to Zoom
Other Views

    QuickPort® High Density Field Configurable Patch Panels

    Manufacturer: Leviton
    Manufacturer #: 49255-H48
    SKU: 97250605
    $90.90
    Checking Pricing
         
    No. of Ports:48
    Panel Type:Unloaded
    Shielding:Non Shielded
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49255-H48
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    QuickPort® 24-port high density field configurable patch panels, 2 RU.
    • Includes: Rear Wire Management Bracket
    • Panel Dimensions: 19W x 3.5H x 3.5D in
    • Panel Features: High Density