Leviton 49255-H24 QuickPort® High Density Field Configurable Patch Panels | Graybar Store
Leviton - QuickPort® High Density Field Configurable Patch Panels - 49255-H24
+ / - Hover over image to Zoom
Other Views

    QuickPort® High Density Field Configurable Patch Panels

    Manufacturer: Leviton
    Manufacturer #: 49255-H24
    SKU: 97205839
    $68.98
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Unloaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49255-H24
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 24
    • Rack Units 1
    • Mounting 19 Inch Rack
    • Panel Color Black
    • Country of Origin TW - Taiwan
    Product Overview:
    QuickPort® 24-port high density field configurable patch panels, 1 RU.
    • Includes: Rear Wire Management Bracket
    • Panel Dimensions: 19W x 1.75H x 3.5D in
    • Panel Features: High Density