Leviton 5G108-RW5 QuickPort® GigaMax® Cat 5e UTP Connector, White | Graybar Store
Leviton - QuickPort® GigaMax® Cat 5e UTP Connector, White - 5G108-RW5
+ / - Hover over image to Zoom
Other Views

    QuickPort® GigaMax® Cat 5e UTP Connector, White

    Manufacturer: Leviton
    Manufacturer #: 5G108-RW5
    SKU: 98293085
    $5.23
    Checking Pricing
         
    Color:White
    Package Quantity:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5G108-RW5
    • Color White
    • Category Cat 5e
    • Termination Style 110 Punchdown
    • Package Quantity 1
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuickPort® GigaMax® Cat 5e white UTP connector.
    • Channel-Rated
    • T568A and T568B
    • Jack wiring 8 Position, 8 Conductor