Leviton 5G110-BO5 QuickPort® GigaMax® Cat 5e+ Component-Rated UTP Connector, Orange, 25 Pack | Graybar Store
Leviton - QuickPort® GigaMax® Cat 5e+ Component-Rated UTP Connector, Orange, 25 Pack - 5G110-BO5
+ / - Hover over image to Zoom
Other Views

    QuickPort® GigaMax® Cat 5e+ Component-Rated UTP Connector, Orange, 25 Pack

    Manufacturer: Leviton
    Manufacturer #: 5G110-BO5
    SKU: 22117337
    $151.21
    Checking Pricing
         
    Color:Orange
    Package Quantity:25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5G110-BO5
    • Color Orange
    • Category Cat 5e
    • Termination Style 110 Punchdown
    • Package Quantity 25
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuickPort® GigaMax® Cat 5e+ orange component-rated UTP connector. Pack of 25
    • Channel/Component Rated
    • T568A and T568B
    • Jack wiring 8 Position, 8 Conductor