Leviton 49255-Q89 QuickPort® Field Configurable Patch Block | Graybar Store
Leviton - QuickPort® Field Configurable Patch Block - 49255-Q89
+ / - Hover over image to Zoom
Other Views

    QuickPort® Field Configurable Patch Block

    Manufacturer: Leviton
    Manufacturer #: 49255-Q89
    SKU: 96004271
    $18.78
    Checking Pricing
         
    No. of Ports:12
    Panel Type:Loaded
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49255-Q89
    • Panel Type Loaded
    • Shielding Non Shielded
    • No. of Ports 12
    • Mounting Wall Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuickPort® 12-port field configurable patch block with (4) blanks included.
    • Mounting: Industry Standard 89D Bracket (Order Separately)
    • Includes: Write-on Label Strips
    • Panel Dimensions: 2.3W x 10H x 0.45D in