Leviton 41084-SIF QuickPort® Fiber Optic ST Adapter, Ivory | Graybar Store
Leviton - QuickPort® Fiber Optic ST Adapter, Ivory - 41084-SIF
+ / - Hover over image to Zoom
Other Views

    QuickPort® Fiber Optic ST Adapter, Ivory

    Manufacturer: Leviton
    Manufacturer #: 41084-SIF
    SKU: 93148201
    $11.38
    Checking Pricing
         
    Color:Ivory
    Fiber Category:Multimode
    Adapter Type:ST
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41084-SIF
    • Color Ivory
    • Connector Type SC
    • Adapter Type ST
    • Fiber Category Multimode
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    QuickPort® ivory ST fiber optic adapter.
    • QuickPort® Fiber Optic Adapter
    • Snaps into QuickPort® panels or modules
    • Use in permanent or temporary applications